Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Light Bulbs
Fluorescent Tubes
Fluorescent Tube T5 Halophosphate G5 13W 525mm White
By Feilo Sylvania
Order Code:
ZT5093213S
£16.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£16.99
0%
5 - 9
£16.31
4%
10 - 19
£15.63
8%
20 +
£14.95
12%
1
Add to basket
Get it in
15-17
working days
Available
GBP
16.99
https://www.zoro.co.uk/shop/electrical-and-lighting/fluorescent-tubes/fluorescent-tube-t5-halophosphate-g5-13w-525mm-white/p/ZT5093213S
Add to quotation
View all Fluorescent Tubes
Description
Feilo Sylvania FLUORESCENT TUBE T5 HALOPHOSPHATE G5 13W 525MM WHITE T5 Standard Minature (FM2) 30
Tags:
#BulkDiscount
Specifications
Specifications for Fluorescent Tube T5 Halophosphate G5 13W 525mm White
Length
517mm
Colour Temperature
3500 K
Tube Diameter
16mm
Lamp Efficacy
69 lm/W
Average Nominal Lifespan
10000 h
Applications
General
Wattage
13W
Bulb Fitting
G5
Lamp Shape
Rod
Luminous Flux
880 lm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome