Fluorescent Tube T5 Halophosphate G5 6W 225mm Cool White

Order Code: ZT5093058S

£6.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.990%
5 - 9£6.714%
10 - 19£6.438%
20 - 49£6.1512%
50 +£5.8716%


Description

Feilo Sylvania FLUORESCENT TUBE T5 HALOPHOSPHATE G5 6W 225MM COOL WHITE T5 Standard Minature (FM2) 13

Specifications for Fluorescent Tube T5 Halophosphate G5 6W 225mm Cool White
  • Colour Temperature
    4300 K
  • Length
    212mm
  • Average Nominal Lifespan
    10000 h
  • Lamp Efficacy
    47 lm/W
  • Luminous Flux
    280 lm
  • Lamp Shape
    Rod
  • Bulb Fitting
    G5
  • Applications
    General

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome