Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Light Bulbs
Fluorescent Tubes
Fluorescent Tube T5 Halophosphate G5 8W 300mm White
By Feilo Sylvania
Order Code:
ZT5093056S
£6.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£6.99
0%
5 - 9
£6.71
4%
10 - 19
£6.43
8%
20 - 49
£6.15
12%
50 +
£5.87
16%
1
Add to basket
Get it in
15-17
working days
Available
GBP
6.99
https://www.zoro.co.uk/shop/electrical-and-lighting/fluorescent-tubes/fluorescent-tube-t5-halophosphate-g5-8w-300mm-white/p/ZT5093056S
Add to quotation
View all Fluorescent Tubes
Description
Feilo Sylvania FLUORESCENT TUBE T5 HALOPHOSPHATE G5 8W 300MM WHITE T5 Standard Minature (FM2) 20
Tags:
#BulkDiscount
Specifications
Specifications for Fluorescent Tube T5 Halophosphate G5 8W 300mm White
Colour
White
Tube Diameter
16mm
Colour Temperature
3500 K
Length
288mm
Lamp Shape
Rod
Bulb Fitting
G5
Lamp Efficacy
56 lm/W
Applications
General
Wattage
8W
Average Nominal Lifespan
10000 h
Luminous Flux
400 lm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome