Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Light Bulbs
Fluorescent Tubes
Fluorescent Tube T8 15W 450mm Blacklight (BL368)
By Feilo Sylvania
Order Code:
ZT5030093S
£12.39
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£12.39
0%
5 - 9
£11.89
4%
10 - 19
£11.40
8%
20 +
£10.90
12%
1
Add to basket
Get it in
15-17
working days
Available
GBP
12.39
https://www.zoro.co.uk/shop/electrical-and-lighting/fluorescent-tubes/fluorescent-tube-t8-15w-450mm-blacklight-bl368/p/ZT5030093S
Add to quotation
View all Fluorescent Tubes
Description
Feilo Sylvania FLUORESCENT TUBE T8 15W 450MM BLACKLIGHT (BL368) Blacklight Blue Tubes (SPG) 82
Tags:
#BulkDiscount
Specifications
Specifications for Fluorescent Tube T8 15W 450mm Blacklight (BL368)
Tube Diameter
26mm
Length
451.6mm
Average Nominal Lifespan
14000 h
Wattage
15W
Bulb Fitting
G13
Lamp Shape
Rod
Applications
Aquarium/fresh water
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome