Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Light Bulbs
Fluorescent Tubes
Fluorescent Tube T8 G13 15W 450mm Colour 830 Sleeved
By Signify
Order Code:
ZT5099815S
£14.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£14.99
0%
5 - 9
£14.39
4%
10 - 19
£13.79
8%
20 +
£13.19
12%
1
Add to basket
Get it in
15-17
working days
Available
GBP
14.99
https://www.zoro.co.uk/shop/electrical-and-lighting/fluorescent-tubes/fluorescent-tube-t8-g13-15w-450mm-colour-830-sleeved/p/ZT5099815S
Add to quotation
View all Fluorescent Tubes
Description
Signify FLUORESCENT TUBE T8 G13 15W 450MM COLOUR 830 SLEEVED T8 Super 80 14-70W excl 18/36/58W 15830
Tags:
#BulkDiscount
Specifications
Specifications for Fluorescent Tube T8 G13 15W 450mm Colour 830 Sleeved
Colour Temperature
3000 K
Colour
White
Tube Diameter
28mm
Length
451.6mm
Bulb Fitting
G13
Luminous Flux
1000 lm
Lamp Shape
Rod
Lamp Efficacy
67 lm/W
Wattage
15W
Average Nominal Lifespan
15000 h
Applications
General
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome