Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Light Bulbs
Fluorescent Tubes
Fluorescent Tube T8 G13 16W 600mm Colour 840 Sleeved - 16840
By Signify
Order Code:
ZT5099731S
£25.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£25.99
0%
5 - 9
£24.95
4%
10 +
£23.91
8%
1
Add to basket
Get it in
15-17
working days
Available
GBP
25.99
https://www.zoro.co.uk/shop/electrical-and-lighting/fluorescent-tubes/fluorescent-tube-t8-g13-16w-600mm-colour-840-sleeved-16840/p/ZT5099731S
Add to quotation
View all Fluorescent Tubes
Description
Signify FLUORESCENT TUBE T8 G13 16W 600MM COLOUR 840 SLEEVED T8 Super 80 18/36/58W 16840
Tags:
#BulkDiscount
Specifications
Specifications for Fluorescent Tube T8 G13 16W 600mm Colour 840 Sleeved - 16840
Colour
White
Tube Diameter
28mm
Length
604mm
Colour Temperature
4000 K
Average Nominal Lifespan
20000 h
Lamp Efficacy
87.5 lm/W
Luminous Flux
1400 lm
Lamp Shape
Rod
Bulb Fitting
G13
Wattage
16W
Applications
General
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome