Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Light Bulbs
Fluorescent Tubes
Fluorescent Tube T8 G13 70W 1764mm
By Feilo Sylvania
Order Code:
ZT5032275S
£43.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£43.99
0%
5 - 9
£42.23
4%
10 +
£40.47
8%
1
Add to basket
Get it in
15-17
working days
Available
GBP
43.99
https://www.zoro.co.uk/shop/electrical-and-lighting/fluorescent-tubes/fluorescent-tube-t8-g13-70w-1764mm/p/ZT5032275S
Add to quotation
View all Fluorescent Tubes
Description
Feilo Sylvania FLUORESCENT TUBE T8 G13 70W 1764MM Fluorescent Tubes 1800mm (FM2) 1857
Tags:
#BulkDiscount
Specifications
Specifications for Fluorescent Tube T8 G13 70W 1764mm
Colour Temperature
3000 K
Tube Diameter
26mm
Length
1764mm
Applications
Food
Lamp Shape
Rod
Wattage
70W
Bulb Fitting
G13
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome