Fluorescent Tube T8 Triphosphor G13 18W 600mm White DeLUX e

Order Code: ZT5103634S

£15.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£15.990%
5 - 9£15.354%
10 - 19£14.718%
20 +£14.0712%


Description

Feilo Sylvania FLUORESCENT TUBE T8 TRIPHOSPHOR G13 18W 600MM WHITE DELUXE Luxline Plus Triphosphor 600mm (FM2) 580

Specifications for Fluorescent Tube T8 Triphosphor G13 18W 600mm White DeLUX e
  • Colour Temperature
    3500 K
  • Length
    604mm
  • Lamp Shape
    Rod
  • Lamp Efficacy
    75 lm/W
  • Luminous Flux
    1350 lm
  • Average Nominal Lifespan
    20000 h
  • Applications
    General
  • Bulb Fitting
    G13

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome