Fluorescent Tube T8 Triphosphor G13 30W 900mm White DeLUX e

Order Code: ZT5023658S

£21.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£21.990%
5 - 9£21.114%
10 - 19£20.238%
20 +£19.3512%


Description

Feilo Sylvania FLUORESCENT TUBE T8 TRIPHOSPHOR G13 30W 900MM WHITE DELUXE Luxline Plus Triphosphor 900mm (FM2) 1077

Specifications for Fluorescent Tube T8 Triphosphor G13 30W 900mm White DeLUX e
  • Length
    908.8mm
  • Colour Temperature
    3500 K
  • Bulb Fitting
    G13
  • Luminous Flux
    2400 lm
  • Applications
    General
  • Lamp Shape
    Rod
  • Average Nominal Lifespan
    20000 h

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome