Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Light Bulbs
Fluorescent Tubes
Lamp Compact Fluo 4 Pin G x 24Q-2 18W Colr 840 Triple Turn Tube
By Signify
Order Code:
ZT4982677S
£15.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£15.99
0%
5 - 9
£15.35
4%
10 - 19
£14.71
8%
20 +
£14.07
12%
1
Add to basket
Get it by
Mon, 2nd Dec
In Stock
GBP
15.99
https://www.zoro.co.uk/shop/electrical-and-lighting/fluorescent-tubes/lamp-compact-fluo-4-pin-g-x-24q-2-18w-colr-840-triple-turn-tube/p/ZT4982677S
Add to quotation
View all Fluorescent Tubes
Description
Signify LAMP CMPCT FLUO 4 PIN GX24Q-2 18W COLR 840 TRIPLE TURN TUBE PL-T 18PLT8404PINCS
Tags:
#BulkDiscount
Specifications
Specifications for Lamp Compact Fluo 4 Pin G x 24Q-2 18W Colr 840 Triple Turn Tube
Colour Temperature
4000 K
Diameter
39.85mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome