Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Light Bulbs
Fluorescent Tubes
Lamp Compact Fluo 4 Pin G x 24Q-3 26W Colr 830 Triple Turn Tube
By Signify
Order Code:
ZT4982614S
£15.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£15.99
0%
5 - 9
£15.35
4%
10 - 19
£14.71
8%
20 +
£14.07
12%
1
Add to basket
Get it in
15-17
working days
Available
GBP
15.99
https://www.zoro.co.uk/shop/electrical-and-lighting/fluorescent-tubes/lamp-compact-fluo-4-pin-g-x-24q-3-26w-colr-830-triple-turn-tube/p/ZT4982614S
Add to quotation
View all Fluorescent Tubes
Description
Signify LAMP CMPCT FLUO 4 PIN GX24Q-3 26W COLR 830 TRIPLE TURN TUBE PL-T 26PLT8304PINCS
Tags:
#BulkDiscount
Specifications
Specifications for Lamp Compact Fluo 4 Pin G x 24Q-3 26W Colr 830 Triple Turn Tube
Colour Temperature
3000 K
Diameter
39.85mm
Luminous Flux
1800 lm
Wattage
26W
Average Nominal Lifespan
13000 h
Bulb Fitting
G24q-2 (4-pins)
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome