Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Light Bulbs
Fluorescent Tubes
Lamp Compact Fluo 4 Pin G x 24Q-5 57W Colr 840 Triple Turn Tube - 57Plate8404PINCS
By Signify
Order Code:
ZT4982861S
£32.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£32.99
0%
5 - 9
£31.67
4%
10 +
£30.35
8%
1
Add to basket
Get it in
15-17
working days
Available
GBP
32.99
https://www.zoro.co.uk/shop/electrical-and-lighting/fluorescent-tubes/lamp-compact-fluo-4-pin-g-x-24q-5-57w-colr-840-triple-turn-tube-57plate8404pincs/p/ZT4982861S
Add to quotation
View all Fluorescent Tubes
Description
Signify LAMP CMPCT FLUO 4 PIN GX24Q-5 57W COLR 840 TRIPLE TURN TUBE PL-T 57PLT8404PINCS
Tags:
#BulkDiscount
Specifications
Specifications for Lamp Compact Fluo 4 Pin G x 24Q-5 57W Colr 840 Triple Turn Tube - 57Plate8404PINCS
Diameter
39.85mm
Colour Temperature
4000 K
Bulb Fitting
GX24q-5 (4-pins)
Wattage
57W
Luminous Flux
3900 lm
Average Nominal Lifespan
13000 h
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome