Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Light Bulbs
Fluorescent Tubes
Lamp Fluorescent T5 Tube Short 13W Cool White G5
By Feilo Sylvania
Order Code:
ZT5055688S
£22.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£22.99
0%
5 - 9
£22.07
4%
10 - 19
£21.15
8%
20 +
£20.23
12%
1
Add to basket
Get it in
15-17
working days
Available
GBP
22.99
https://www.zoro.co.uk/shop/electrical-and-lighting/fluorescent-tubes/lamp-fluorescent-t5-tube-short-13w-cool-white-g5/p/ZT5055688S
Add to quotation
View all Fluorescent Tubes
Description
Feilo Sylvania LAMP FLUORESCENT T5 TUBE SHORT 13W COOL WHITE G5 T5 Tube -Short (FM2) 73
Tags:
#BulkDiscount
Specifications
Specifications for Lamp Fluorescent T5 Tube Short 13W Cool White G5
Colour Temperature
4000 K
Length
531.1mm
Bulb Fitting
G5
Wattage
12.8W
Luminous Flux
1000 lm
Lamp Shape
Rod
Applications
General
Average Nominal Lifespan
10000 h
Lamp Efficacy
78 lm/W
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome