Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Light Bulbs
Fluorescent Tubes
Lamp Fluorescent T5 Tube Short 8W
By Feilo Sylvania
Order Code:
ZT5055833S
£17.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£17.99
0%
5 - 9
£17.27
4%
10 - 19
£16.55
8%
20 +
£15.83
12%
1
Add to basket
Get it in
15-17
working days
Available
GBP
17.99
https://www.zoro.co.uk/shop/electrical-and-lighting/fluorescent-tubes/lamp-fluorescent-t5-tube-short-8w/p/ZT5055833S
Add to quotation
View all Fluorescent Tubes
Description
Feilo Sylvania LAMP FLUORESCENT T5 TUBE SHORT 8W T5 Tube -Short (FM2) 1912
Tags:
#BulkDiscount
Specifications
Specifications for Lamp Fluorescent T5 Tube Short 8W
Length
288mm
Colour Temperature
4000 K
Lamp Shape
Rod
Bulb Fitting
G5
Average Nominal Lifespan
8000 h
Applications
General
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome