1 Light Bathroom Flush Ceiling Light Round Chrome IP44, E14

Order Code: ZT3311933S

£83.99 Inc VAT (20%)


Description

1 Light Bathroom Flush Ceiling Light Round Chrome IP44, E14 | Description: This chrome flush ceiling fixture with opal glass shade looks stunning on the ceiling of any modern bathroom or kitchen. The domed opal glass shade looks beautiful, surrounded by a stylish glass and chrome finish, and the fitting makes a great central source of light. This flush fitting is also IP44 rated and fully splash proof. | Features: Finish: Chrome, Material: Opal Glass, IP Rating: IP44, Height (cm) : 10, Diameter (cm) : 30.5, No. of Lights: 1, Lamp Type: E14, Bulb: Candle, Dimmable: Yes, Wattage (max) : 60, Weight (kg) : 1.82, Class: 1 (Earthed)

See full description
Specifications for 1 Light Bathroom Flush Ceiling Light Round Chrome IP44, E14
  • Height
    10cm
  • Class
    1 (Earthed)
  • Material
    Opal Glass
  • IP Rating
    IP44
  • Maximum Wattage
    60W
  • Weight
    1.82kg
  • Diameter
    30.5cm
  • Dimmable
    Yes
  • Finish
    Chrome
  • Product Type
    Flush Ceiling Light
  • Lamp Type
    E14
  • Number of Lights
    1
  • Bulb Shape
    Candle

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome