1 Light Ceiling Flush with Frosted Ribbed Glass

Order Code: ZT3312035S

£102.99 Inc VAT (20%)


Description

1 Light Ceiling Flush With Frosted Ribbed Glass | Features: Finish: Matt Black, White | Material: Steel | Material: Glass | IP Rating: IP20 | Height (cm) : 18 | Width (cm) : 24 | Length (cm) : 24 | Shade Finish: Matt Black | Shade Finish: White | Shade Diameter (cm) : 24 | No. of Lights: 1 | Lamp Type: E27 | Dimmable: Yes, With External Dimming Installation | Wattage (max) : 40W | Bulb Included: No

See full description
Specifications for 1 Light Ceiling Flush with Frosted Ribbed Glass
  • Finish
    Matt Black
    White
  • IP Rating
    IP20
  • Maximum Wattage
    40W
  • Bulb Included
    No
  • Height
    18cm
  • Width
    24cm
  • Lamp Type
    E27
  • Material
    Steel
    Glass
  • Product Type
    Ceiling Flush
  • No. of Lights
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome