1 Light Flush Ceiling Light Crystal with Glass Crystals, E27

Order Code: ZT3311745S

£72.99 Inc VAT (20%)


Description

1 Light Flush Ceiling Light Crystal with Glass Crystals, E27 | Description: This round flush ceiling light with square crystal windows looks great on any ceiling. The circular curved frosted glass shade has a metal trim and features nine square crystal windows in the centre. It is backlit by a light which illuminate the whole panel and make the crystal windows twinkle. | Features: Finish: Crystal, Material: Glass, IP Rating: IP20, Height (cm) : 11, Diameter (cm) : 30, No. of Lights: 1, Lamp Type: E27, Dimmable: Yes, Wattage (max) : 60, Weight (kg) : 1.2, Class: 1 (Earthed) , Bulb Included: No

See full description
Specifications for 1 Light Flush Ceiling Light Crystal with Glass Crystals, E27
  • Weight
    1.2kg
  • Finish
    Crystal
  • Maximum Wattage
    60W
  • Dimmable
    Yes
  • Lamp Type
    E27
  • Number of Lights
    1
  • Material
    Glass
  • Diameter
    30cm
  • IP Rating
    IP20
  • Height
    11cm
  • Class
    1 (Earthed)
  • Product Type
    Flush Ceiling Light
  • Bulb Included
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome