1 Light Flush, Smoked Glass, Black

Order Code: ZT3312220S

£89.99 Inc VAT (20%)


Description

1 Light Flush , Smoked Glass, Black | Description: Halls, porches, utility rooms or smaller living spaced with a low height can still be stylish thanks to the AMSTERDAM flush ceiling light. Finished in a dark smoked glass, its mirror like orb showcases filament bulbs in a dramatic fashion, it can also be used with a dimmer switch enabling you to control the ambience of whichever room it makes its home. | Features: Finish: Smoke, Matt Black, Material: Glass, Material: Steel, IP Rating: IP20, Max Height (cm) : 28, Width (cm) : 25, Length (cm) : 25, Shade Finish: Smoke, Shade Diameter (cm) : 25, No. of Lights: 1, Lamp Type: E27, Dimmable: Yes, With Standard Dimmer Switch And Dimmable Led Lamps, Wattage (max) : 60W, Bulb Included: No

See full description
Specifications for 1 Light Flush, Smoked Glass, Black
  • Dimmable
    Yes
  • IP Rating
    IP20
  • Product Type
    Flush Ceiling Light
  • No. of Lights
    1
  • Maximum Wattage
    60W
  • Bulb Included
    No
  • Max Height
    28cm
  • Material
    Glass
    Steel
  • Finish
    Smoke, Matt Black
  • Shade Finish
    Smoke
  • Lamp Type
    E27
  • Colour
    Black
  • Width
    25cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome