2 Tier Flush Fitting with Crystal Glass - Chrome

Order Code: ZT3312068S

£259.99 Inc VAT (20%)


Description

2 Tier Flush Fitting With Crystal Glass - Chrome | Features: Finish: Chrome, Grey, Clear | Material: Glass | Material: Aluminium | Material: Steel | IP Rating: IP20 | Height (cm) : 22.5 | Width (cm) : 35.5 | Length (cm) : 35.5 | Shade Finish: Chrome | Shade Finish: Clear | Shade Diameter (cm) : 32 | No. of Lights: 2 | Lamp Type: INTEGRATED LED | Dimmable: Yes | Wattage (max) : 30W | Bulb Included: No | Kelvin: 4000K (Cool White) | Lumens: 122

See full description
Specifications for 2 Tier Flush Fitting with Crystal Glass - Chrome
  • Height
    22.5cm
  • Maximum Wattage
    30W
  • Dimmable
    Yes
  • Product Type
    Flush Fitting
  • No. of Lights
    2
  • Width
    35.5cm
  • Bulb Included
    No
  • Colour Temperature
    4000K (Cool White)
  • Shade Diameter
    32cm
  • Lamp Type
    Integrated LED
  • Lumens
    122
  • IP Rating
    IP20
  • Material
    Steel
    Glass
    Aluminium
  • Shade Finish
    Chrome
    Clear
  • Finish
    Chrome, Grey, Clear

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome