3 Light Bathroom Flush Ceiling Light Chrome, Crystal IP44, G9

Order Code: ZT3310312S

£149.99 Inc VAT (20%)


Description

3 Light Bathroom Flush Ceiling Light Chrome, Crystal IP44, G9 | Description: A stunning and decorative piece. The Curva flush is designed with a clear chrome finish and stunning crystal droplets, an ideal product to make a statement and would make a lovely addition to a bedroom space. | Features: Finish: Chrome, Material: Steel, IP Rating: IP44, Height (cm) : 20, Length (cm) : 0.025, Width (cm) : 28, No. of Lights: 3, Lamp Type: G9, Wattage (max) : 33W, Class: 1 (Earthed) , Bulb Included: No

See full description
Specifications for 3 Light Bathroom Flush Ceiling Light Chrome, Crystal IP44, G9
  • Class
    1 (Earthed)
  • Width
    28cm
  • Finish
    Chrome
  • Length
    25cm
  • Number of Lights
    3
  • Height
    20cm
  • Maximum Wattage
    33W
  • Material
    Steel
  • IP Rating
    IP44
  • Bulb Included
    No
  • Lamp Type
    G9

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome