3 Light Round Led Ceiling Light - Gold Leaf with Clear Acrylic

Order Code: ZT3312521S

£89.99 Inc VAT (20%)


Description

3 Light Round Led Ceiling Light - Gold Leaf With Clear Acrylic | Description: Unique and modern, the round CELESTIA flush light is finished in stunning gold leaf. 3 acrylic half spheres feature a cut crystal design that casts the light out from the integrated LED in a warm white patterned glow. Ideal for halls, living rooms and porches with low ceilings, it can also be controlled with a dimmer switch. | Features: Finish: Clear, Gold Leaf, White, Material: Steel, Material: Acrylic, IP Rating: IP20, Max Height (cm) : 7.7, Width (cm) : 35, Length (cm) : 35, Shade Finish: Clear, Shade Diameter (cm) : 12.5, No. of Lights: 3, Lamp Type: INTEGRATED LED, Dimmable: Yes, 3 Stage Dimmer, Wattage (max) : 20W, Bulb Included: No, Kelvin: 3000K (Warm White) , Lumens: 173

See full description
Specifications for 3 Light Round Led Ceiling Light - Gold Leaf with Clear Acrylic
  • Colour Temperature
    3000K (Warm White)
  • Product Type
    Ceiling Light
  • Bulb Included
    No
  • Shade Finish
    Clear
  • No. of Lights
    3
  • Lumens
    173
  • Width
    35cm
  • Finish
    Clear
    Gold Leaf
    White
  • Material
    Acrylic
    Steel
  • Lamp Type
    Integrated LED
  • IP Rating
    IP20
  • Colour
    Gold Leaf
  • Maximum Wattage
    20W
  • Dimmable
    Yes
  • Shade Diameter
    12.5cm
  • Max Height
    7.7cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome