Addington Classic Semi Flush Light Polished Nickel, Clear Ribbed Glass Shade

Order Code: ZT3311753S

£129.99 Inc VAT (20%)


Description

Addington Classic Semi Flush Light Polished Nickel, Clear Ribbed Glass Shade | Description: Stunning timeless flush light in antique brass plate to suit a wide range of interiors. The ribbed glass providing understated detail. Pair with an E27 LED bulb to create a beautiful ambience with dimmable function. | Features: Finish: Antique Brass Plate & Clear Ribbed Glass, Material: Steel & glass, Diameter (cm) : 20.00, Lamp Type: E27, Number of Lights: 1, IP Rating: IP20, Dimmable: Dimmable, Bulb Included: No, Wattage (max) : 10W, Weight (kg) : 1.16

See full description
Specifications for Addington Classic Semi Flush Light Polished Nickel, Clear Ribbed Glass Shade
  • Number of Lights
    1
  • Material
    Steel & glass
  • Product Type
    Semi Flush Light
  • Diameter
    20.0cm
  • Dimmable
    Yes
  • IP Rating
    IP20
  • Lamp Type
    E27
  • Weight
    1.16kg
  • Maximum Wattage
    10W
  • Bulb Included
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome