Adelaide Bathroom Cylindrical Led Flush Ceiling Fitting Chrome with Opal White Glass IP44

Order Code: ZT3309597S

£139.99 Inc VAT (20%)


Description

Adelaide Bathroom Cylindrical LED Flush Ceiling Fitting Chrome with Opal White Glass IP44 | Description: Instantly refresh a bathroom with wonderful overhead lighting with the Adelaide Chrome Bathroom Cylindrical LED Flush Ceiling Fixture with Opal White Glass. Contemporary in style this gleaming fixture has opal white glass for soft and diffuse overhead light. | Features: Finish: Chrome with Opal White Glass, Diameter (cm) : 26.00, Lamp Type: INTEGRATED LED, Number of Lights: 1, IP Rating: IP44, Kelvin: 3000K, Lumens: 608lm, Bulb Included: Yes

See full description
Specifications for Adelaide Bathroom Cylindrical Led Flush Ceiling Fitting Chrome with Opal White Glass IP44
  • Diameter
    26.0cm
  • Colour
    Chrome
  • Product Type
    Flush Ceiling Fitting
  • Lamp Type
    Integrated LED
  • Colour Temperature
    3000K
  • IP Rating
    IP44
  • Bulb Included
    Yes
  • Lumens
    608lm
  • Number of Lights
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome