Amari Multi Arm Glass Semi Flush Ceiling Lamp, Polished Brass Plate, Glass

Order Code: ZT3311207S

£149.99 Inc VAT (20%)


Description

Amari Multi Arm Glass Semi Flush Ceiling Lamp, Polished Brass Plate, Glass | Description: Clear glass framed by a soft modern ellipse shape in polished brass plate. A dimmable semi flush perfect for low ceilings. Other colour way also available. | Features: Finish: Polished Brass, Clear Glass, Material: Steel, Glass, IP Rating: IP20, Projection: 12cm, Diameter: 56.5cm, Lamp Type: E14, No. of Lamps: 3, Bulb Included: No, Dimmable: Yes - Dimmable Bulb Required, Weight: 1.12, Wattage (max) : 6W LED

See full description
Specifications for Amari Multi Arm Glass Semi Flush Ceiling Lamp, Polished Brass Plate, Glass
  • Bulb Included
    No
  • Projection
    12cm
  • Finish
    Polished Brass
  • No. of Lamps
    3
  • Weight
    1.12
  • Lamp Type
    E14
  • Diameter
    56.5cm
  • Maximum Wattage
    6W LED
  • Colour
    Transparent
  • IP Rating
    IP20
  • Material
    Glass
    Steel
  • Product Type
    Semi Flush Ceiling Lamp

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome