Armony Semi Flush Ceiling Light - White 4900Lm 3000K

Order Code: ZT4945899S

£339.99 Inc VAT (20%)


Description

Armony Semi Flush Ceiling Light White 4900Lm 3000K | Features: Finish: White | Material: ME | IP Rating: IP20 | Height: 32cm | Diameter: 50cm | Lamp Type: Integrated LED | No. of Lamps: 1 | Bulb Included: Yes | Dimmable: Yes | Kelvin: 3000K | Lumens: 4900lm | Weight: 5.05kg

Specifications for Armony Semi Flush Ceiling Light - White 4900Lm 3000K
  • Lumens
    4900lm
  • IP Rating
    IP20
  • Product Type
    Semi Flush Ceiling Light
  • No. of Lamps
    1
  • Height
    32cm
  • Bulb Included
    Yes
  • Diameter
    50cm
  • Colour Temperature
    3000K
  • Lamp Type
    Integrated LED
  • Finish
    White
  • Weight
    5.05kg
  • Material
    ME

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome