Armony Semi Flush Ceiling Light - White 5650LM 3000K

Order Code: ZT5112585S

£439.99 Inc VAT (20%)


Description

Armony Semi Flush Ceiling Light White 5650Lm 3000K | Features: Finish: White | Material: ME | IP Rating: IP20 | Height: 32cm | Diameter: 60cm | Lamp Type: Integrated LED | No. of Lamps: 1 | Bulb Included: Yes | Dimmable: Yes | Kelvin: 3000K | Lumens: 5650lm | Weight: 7.83kg

Specifications for Armony Semi Flush Ceiling Light - White 5650LM 3000K
  • Colour Temperature
    3000K
  • Diameter
    60cm
  • Height
    32cm
  • Number of Lamps
    1
  • Weight
    7.83kg
  • Material
    ME
  • Bulb Included
    Yes
  • Finish
    White
  • IP Rating
    IP20
  • Lamp Type
    Integrated LED
  • Product Type
    Semi Flush Ceiling Light
  • Lumens
    5650lm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome