Atlantic 3 Light Flush Bathroom Ceiling Light Chrome IP44, GU10

Order Code: ZT3312691S

£169.99 Inc VAT (20%)


Description

Atlantic 3 Light Flush Bathroom Ceiling Light Chrome IP44, GU10 | Description: In a bathroom, lighting is very important so look to the Atlantic 3-Light Chrome Flush Bathroom Ceiling Light. Aiming the light right where you need it this gleaming spotlight ceiling fixture would be wonderful for clear and bright overhead lighting. | Features: Finish: Chrome, IP Rating: IP44, Projection (cm) : 14.5, No. of Lights: 3, Lamp Type: GU10, Wattage (max) : 35, Bulb Included: No

See full description
Specifications for Atlantic 3 Light Flush Bathroom Ceiling Light Chrome IP44, GU10
  • Projection
    14.5cm
  • Bulb Included
    No
  • Maximum Wattage
    35W
  • Number of Lights
    3
  • Lamp Type
    GU10
  • Finish
    Chrome
  • IP Rating
    IP44

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome