Avali Led Semi Flush Light Matt Black & White Acrylic

Order Code: ZT3312208S

£149.99 Inc VAT (20%)


Description

Avali LED Semi Flush Light Matt Black & White Acrylic | Features: Finish: Matt Black | Material: Aluminium alloy | IP Rating: IP20 | Width (cm) : 41 | Depth (cm) : 30.5 | Projection (cm) : 36.7 | No. of Lights: 1 | Lamp Type: LED - Warm White | Kelvin: 3000 | Lumens: 2500 | Dimmable: No | Wattage (max) : 21

Specifications for Avali Led Semi Flush Light Matt Black & White Acrylic
  • Maximum Wattage
    21W
  • Product Type
    Semi Flush Light
  • IP Rating
    IP20
  • Colour Temperature
    3000K
  • Number of Lights
    1
  • Lamp Type
    LED - Warm White
  • Material
    Aluminium alloy
  • Projection
    36.7cm
  • Depth
    30.5cm
  • Colour
    White
    Black
  • Lumens
    2500lm
  • Dimmable
    No
  • Finish
    Matt Black
  • Width
    41cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome