Baguette 3 Light Ceiling Light, Black, Satin Brass

Order Code: ZT3310717S

£139.99 Inc VAT (20%)


Description

Baguette 3 Light Ceiling Light, Black, Satin Brass | Features: Finish: Black, Clear, Brass | Material: Mild Steel, Acrylic | IP Rating: IP20 | Height: 27cm | Max Height: 33cm | Diameter: 40cm | Lamp Type: E14 | No. of Lamps: 3 | Bulb Included: No | Dimmable: Yes - Dimmable Bulbs Required | Weight: 1.5kg | Wattage (max) : 40W

Specifications for Baguette 3 Light Ceiling Light, Black, Satin Brass
  • Wattage
    40W
  • Max Height
    33cm
  • Colour
    Black, Satin Brass
  • Finish
    Black, Clear, Brass
  • IP Rating
    IP20
  • Product Type
    Ceiling Light
  • Bulb Included
    No
  • Height
    27cm
  • Diameter
    40cm
  • No. of Lamps
    3
  • Weight
    1.5kg
  • Material
    Mild Steel, Acrylic
  • Lamp Type
    E14

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome