Bathroom Flush 2 Light Ceiling Antique Brass, E14

Order Code: ZT3312016S

£69.99 Inc VAT (20%)


Description

Bathroom Flush 2 Light Ceiling Antique Brass, E14 | Description: This antique brass flush ceiling light looks beautiful on any ceiling, with simplicity and style inspired by the era of the classic Diner. The clear ribbed glass diffuser provides clean lighting effects, which are perfect for your kitchen or bathroom, and the matching metal trim finished in antique brass completes the look. | Features: Finish: Antique Brass, Diffuser Material: Clear Ribbed Glass, IP Rating: IP44, Height (cm) : 14.5, Diameter (cm) : 28.5, No. of Lights: 2, Lamp Type: E14, Bulb: Candle, Dimmable: Yes, Wattage (max) : 40, Weight (kg) : 1.7

See full description
Specifications for Bathroom Flush 2 Light Ceiling Antique Brass, E14
  • Number of Lights
    2
  • Lamp Type
    E14
  • Product Type
    Ceiling Light
  • Dimmable
    Yes
  • Diffuser Material
    Clear Ribbed Glass
  • IP Rating
    IP44
  • Bulb
    Candle
  • Finish
    Antique Brass
  • Maximum Wattage
    40
  • Diameter
    28.5cm
  • Height
    14.5cm
  • Weight
    1.7kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome