Bernwood 2 Light Medium Ceiling Flush Light Dark Bronze, Tiffany Glass, E27

Order Code: ZT3311030S

£339.99 Inc VAT (20%)


Description

Bernwood 2 Light Medium Ceiling Flush Light Dark Bronze, Tiffany Glass, E27 | Description: The two light ceiling flush light incorporates confetti art glass with earthy warm colours and a dark bronze effect finish to the fitting. Compatible with LED lamps and matching items available. | Features: Finish: Dark Bronze, Tiffany glass, IP Rating: IP20, Height (cm) : 20, Diameter (cm) : 46, Projection (cm) : 20, No. of Lights: 2, Lamp Type: E27, Bulb: Incandescent, Dimmable: Yes, Wattage (max) : 60, Bulb Included: No

See full description
Specifications for Bernwood 2 Light Medium Ceiling Flush Light Dark Bronze, Tiffany Glass, E27
  • Product Type
    Ceiling Flush Light
  • Height
    20cm
  • IP Rating
    IP20
  • Number of Lights
    2
  • Wattage
    60
  • Dimmable
    Yes
  • Colour
    Dark Bronze
  • Lamp Type
    E27
  • Bulb Included
    No
  • Maximum Wattage
    60W
  • Diameter
    46cm
  • Bulb Type
    Incandescent

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome