Berry 13 Light Ceiling Light, Chrome, Smoked Glass

Order Code: ZT3309665S

£269.99 Inc VAT (20%)


Description

Berry 13 Light Ceiling Light, Chrome, Smoked Glass | Features: Finish: Chrome, Smoked | Material: Mild Steel, Glass | IP Rating: IP20 | Max Height: 35cm | Length: 41cm | Width: 41cm | Diameter: 10cm | Lamp Type: G9 | No. of Lamps: 13 | Bulb Included: No | Dimmable: Yes - Dimmable Bulbs Required | Weight: 1.93kg | Wattage (max) : 7W

Specifications for Berry 13 Light Ceiling Light, Chrome, Smoked Glass
  • Material
    Mild Steel, Glass
  • Diameter
    10cm
  • Lamp Type
    G9
  • IP Rating
    IP20
  • No. of Lamps
    13
  • Wattage
    7W
  • Finish
    Chrome, Smoked
  • Length
    41cm
  • Colour
    Chrome, Smoked Glass
  • Bulb Included
    No
  • Max Height
    35cm
  • Weight
    1.93kg
  • Product Type
    Ceiling Light

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome