Brio 3 Light Semi Flush Multi Arm Ceiling Light Antique Brass, E14

Order Code: ZT3312672S

£89.99 Inc VAT (20%)


Description

Brio 3 Light Semi Flush Multi Arm Ceiling Light Antique Brass, E14 | Description: This 3 light ceiling fitting has an antique brass finish and is complemented with 3 cream faux silk shades. suitable for use with LED lamps and dimmable. Matching items and other colour options available | Features: Finish: Antique Brass, Material: Steel, IP Rating: IP20, Height (cm) : 46.5, Diameter (cm) : 46, Projection (cm) : 46.5, No. of Lights: 3, Lamp Type: E14, Bulb: Golf, Dimmable: Yes, Wattage (max) : 40

See full description
Specifications for Brio 3 Light Semi Flush Multi Arm Ceiling Light Antique Brass, E14
  • IP Rating
    IP20
  • Product Type
    Semi Flush Ceiling Light
  • Finish
    Antique Brass
  • Number of Lights
    3
  • Dimmable
    Yes
  • Maximum Wattage
    40W
  • Lamp Type
    E14
  • Diameter
    46cm
  • Height
    46.5cm
  • Material
    Steel
  • Bulb Shape
    Golf

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome