Brio 3 Light Semi Flush Multi Arm Ceiling Light Chrome, Off White Silk Effect, E14

Order Code: ZT3312619S

£109.99 Inc VAT (20%)


Description

Brio 3 Light Semi Flush Multi Arm Ceiling Light Chrome, Off White Silk Effect, E14 | Description: This 3 light ceiling light has a chrome finish and is complemented with 3 off white faux silk shades. suitable for use with LED lamps and dimmable. Matching items and other colour options available | Features: Finish: Chrome, Off White Faux Silk, Material: Steel, Fabric, IP Rating: IP20, Height (cm) : 46.5, Diameter (cm) : 49, Projection (cm) : 46.5, No. of Lights: 3, Lamp Type: E14, Bulb: Golf, Dimmable: Yes

See full description
Specifications for Brio 3 Light Semi Flush Multi Arm Ceiling Light Chrome, Off White Silk Effect, E14
  • Height
    46.5cm
  • Dimmable
    Yes
  • Bulb
    Golf
  • IP Rating
    IP20
  • Material
    Steel, Fabric
  • Lamp Type
    E14
  • Product Type
    Semi Flush Ceiling Light
  • Diameter
    49cm
  • Number of Lights
    3

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome