Brompton Led Bathroom Flush Mount Ceiling Light Polished Chrome IP44

Order Code: ZT3311094S

£229.99 Inc VAT (20%)


Description

Brompton LED Bathroom Flush Mount Ceiling Light Polished Chrome IP44 | Description: This bathroom ceiling light is ideal for a bathroom with a lower ceiling, or a smaller bathroom, due to its flush feature. The fitting includes LED lamps, which provide ample light while keeping overhead costs and energy consumption down to a minimum. The white diffuser allows the light to shine through and around the entire room. This fitting is ideal in any style bathroom. | Features: Finish: Polished Chrome, IP Rating: IP44, Height (cm) : 10, Width (cm) : 35.6, No. of Lights: 1, Lamp Type: LED, Weight (kg) : 2.2, Class: 1 (Earthed) , Bulb Included: Yes

See full description
Specifications for Brompton Led Bathroom Flush Mount Ceiling Light Polished Chrome IP44
  • Class
    1 (Earthed)
  • No. of Lights
    1
  • Width
    35.6cm
  • Finish
    Polished Chrome
  • Bulb Included
    Yes
  • Weight
    2.2kg
  • Height
    10cm
  • Product Type
    Bathroom Ceiling Light
  • Lamp Type
    LED
  • IP Rating
    IP44

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome