Brook Bathroom Globe Led Flush Ceiling Fitting Chrome with Opal White Glass IP44

Order Code: ZT3309722S

£159.99 Inc VAT (20%)


Description

Brook Bathroom Globe LED Flush Ceiling Fitting Chrome with Opal White Glass IP44 | Description: Like jewellery for your ceiling, the Brook LED Globe Ceiling Fixture offers style as well as pretty illumination. It has a shining chrome fitting and an opal glass globe for soft yet brilliant light. Ideal for any bathroom this fixture is simple yet elegant for a beautiful warm glow. | Features: Finish: Chrome with Opal White Glass, Diameter (cm) : 17.00, Lamp Type: INTEGRATED LED, Number of Lights: 1, IP Rating: IP44, Kelvin: 3000K, Lumens: 831lm, Bulb Included: Yes

See full description
Specifications for Brook Bathroom Globe Led Flush Ceiling Fitting Chrome with Opal White Glass IP44
  • Diameter
    17.0cm
  • IP Rating
    IP44
  • Product Type
    Flush Ceiling Fitting
  • Colour Temperature
    3000K
  • Lamp Type
    Integrated LED
  • Lumens
    831lm
  • Bulb Included
    Yes
  • Number of Lights
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome