Cheston Semi Flush Ceiling Light Chrome, Clear Ribbed Glass Globe Shade, IP44

Order Code: ZT3310936S

£149.99 Inc VAT (20%)


Description

Cheston Semi Flush Ceiling Light Chrome, Clear Ribbed Glass Globe Shade, IP44 | Description: Timeless ceiling light to provide the perfect final touch to a bathroom. With clear ribbed glass shade and chrome finish metal work this light can be dimmed to create a relaxing environment in your bathroom. Perfect for use with E27 LED lamps. | Features: Finish: Chrome Plate & Clear Ribbed Glass, Material: Steel & glass, Diameter (cm) : 24.00, Lamp Type: E27, Number of Lights: 1, IP Rating: IP44, Dimmable: Dimmable, Bulb Included: No, Wattage (max) : 10W, Weight (kg) : 1.20

See full description
Specifications for Cheston Semi Flush Ceiling Light Chrome, Clear Ribbed Glass Globe Shade, IP44
  • Lamp Type
    E27
  • Colour
    Chrome
  • Dimmable
    Yes
  • Number of Lights
    1
  • Bulb Included
    No
  • Material
    Steel & Glass
  • Maximum Wattage
    10W
  • Diameter
    24.0cm
  • Weight
    1.2kg
  • Product Type
    Semi Flush Ceiling Light
  • IP Rating
    IP44

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome