Classic LED Flush Ceiling Light Chrome Warm White 3000K 1728lm

Order Code: ZT5249153S

£169.99 Inc VAT (20%)


Description

Classic LED Flush Ceiling Light Chrome Warm White 3000K 1728lm | Features: Finish: Chrome | Shade Finish: White | Material: Metal | IP Rating: IP20 | Height (cm) : 7.5 | Length (cm) : 58 | Width (cm) : 25 | Lamp Type: Integrated LED | Wattage: 14.4W | Bulb Included: Yes | Kelvin (K) : 3000K - Warm White | Lumens (L) : 1728lm

Specifications for Classic LED Flush Ceiling Light Chrome Warm White 3000K 1728lm
  • Bulb Included
    Yes
  • Height
    7.5cm
  • IP Rating
    IP20
  • Material
    Metal
  • Wattage
    14.4W
  • Shade Finish
    White
  • Colour Temperature
    3000K - Warm White
  • Finish
    Chrome
  • Lamp Type
    Integrated LED
  • Colour
    Warm White
  • Product Type
    LED Flush Ceiling Light
  • Width
    25cm
  • Length
    58cm
  • Lumens
    1728lm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome