Curva 4 Light Flush Ceiling Light Chrome and Glass, G9

Order Code: ZT3312581S

£199.99 Inc VAT (20%)


Description

Curva 4 Light Flush Ceiling Light Chrome and Glass, G9 | Description: The collection offers a choice of fittings in different styles. The fittings have glass shades, which add a further dimension to the ceiling lights. Within the clear glass is a special and decorative design, each fitting with its unique detail. The fittings will match any colour scheme, and are the ideal choice in any style room. The range is sure to be the perfect addition to any room. This flush fitting is available in a matching pendant | Features: Finish: Chrome, IP Rating: IP20, Height (cm) : 19, Diameter (cm) : 35, No. of Lights: 4, Lamp Type: G9, Wattage (max) : 33, Weight (kg) : 2.7, Class: 1 (Earthed) , Bulb Included: Yes, Energy Efficiency: C

See full description
Specifications for Curva 4 Light Flush Ceiling Light Chrome and Glass, G9
  • Weight
    2.7kg
  • Number of Lights
    4
  • Material
    Glass
  • Class
    1 (Earthed)
  • Product Type
    Flush Ceiling Light
  • Bulb Included
    Yes
  • Maximum Wattage
    33
  • Colour
    Chrome
  • Lamp Type
    G9
  • Energy Efficiency
    C

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome