Dance 6 Light Ceiling Light, Sand Black

Order Code: ZT3312382S

£109.99 Inc VAT (20%)


Description

Dance 6 Light Ceiling Light, Sand Black | Features: Finish: Sand Black | Material: Mild Steel | IP Rating: IP20 | Max Height: 15cm | Length: 52cm | Width: 52cm | Diameter: 5cm | Lamp Type: E27 | No. of Lamps: 6 | Bulb Included: No | Dimmable: Yes - Dimmable Bulbs Required | Weight: 0.8kg | Wattage (max) : 40W

Specifications for Dance 6 Light Ceiling Light, Sand Black
  • Diameter
    5cm
  • Finish
    Sand Black
  • No. of Lamps
    6
  • Max Height
    15cm
  • Material
    Mild Steel
  • Bulb Included
    No
  • Lamp Type
    E27
  • Weight
    0.8kg
  • Maximum Wattage
    40W
  • Length
    52cm
  • IP Rating
    IP20
  • Product Type
    Ceiling Light

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome