Darling 35cm Flush Ceiling Light White Structure 3900lm 3000K

Order Code: ZT5349689S

£173.99 Inc VAT (20%)


Description

Darling 35cm Flush Ceiling Light White Structure 3900lm 3000K | Features: Finish: White Structure | Material: Glass Painted Steel | IP Rating: IP20 | Height: 8cm | Width: 35cm | Depth: 35cm | Lamp Type: Integrated LED | No. of Lamps: 1 | Kelvin: 3000K | Lumens: 3900lm | Weight: 2.6kg | Wattage (max) : 32W

Specifications for Darling 35cm Flush Ceiling Light White Structure 3900lm 3000K
  • IP Rating
    IP20
  • Lumens
    3900lm
  • Finish
    White Structure
  • Maximum Wattage
    32W
  • Lamp Type
    Integrated LED
  • Width
    35cm
  • Height
    8cm
  • Material
    Painted Steel
    Glass
  • Colour
    White
  • Product Type
    Flush Ceiling Light
  • Colour Temperature
    3000K
  • No. of Lamps
    1
  • Weight
    2.6kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome