Darling 45cm Flush Ceiling Light - White Structure 5380LM 3000K

Order Code: ZT5112593S

£199.99 Inc VAT (20%)


Description

Darling 45cm Flush Ceiling Light White Structure 5380lm 3000K | Features: Finish: White Structure | Material: Glass Painted Steel | IP Rating: IP20 | Height: 8cm | Width: 45cm | Depth: 45cm | Lamp Type: Integrated LED | No. of Lamps: 1 | Kelvin: 3000K | Lumens: 5380lm | Weight: 3.2kg | Wattage (max) : 42W

Specifications for Darling 45cm Flush Ceiling Light - White Structure 5380LM 3000K
  • Maximum Wattage
    42W
  • Width
    45cm
  • Height
    8cm
  • Material
    Glass Painted Steel
  • Lumens
    5380lm
  • Finish
    White Structure
  • Colour Temperature
    3000K
  • IP Rating
    IP20
  • Weight
    3.2kg
  • Lamp Type
    Integrated LED
  • No. of Lamps
    1
  • Product Type
    Flush Ceiling Light

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome