Echo 3 Light Bathroom Flush Light Chrome with Clear Ribbed Glass IP44, G9

Order Code: ZT3309831S

£169.99 Inc VAT (20%)


Description

Echo 3 Light Bathroom Flush Light Chrome with Clear Ribbed Glass IP44, G9 | Description: Light up a bathroom with brilliant illumination when you install the Echo 3-Light Chrome and Clear Ribbed Glass Bathroom Flush Mount Light Fixture. It has wonderful shine thanks to the chrome finish and the fluted shades diffuse the light for a soft effect. | Features: Finish: Chrome with Clear Ribbed Glass, IP Rating: IP44, Projection (cm) : 17, No. of Lights: 3, Lamp Type: G9, Wattage (max) : 25, Weight (kg) : 1.45, Bulb Included: No

See full description
Specifications for Echo 3 Light Bathroom Flush Light Chrome with Clear Ribbed Glass IP44, G9
  • Weight
    1.45kg
  • Lamp Type
    G9
  • Number of Lights
    3
  • Wattage
    25
  • Projection
    17cm
  • Maximum Wattage
    25W
  • IP Rating
    IP44
  • Bulb Included
    No
  • Product Type
    Bathroom Flush Light

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome