Eclipse Flush Silver Plated Effect Glass & Clear Glass Drops 3 Light Dimmable IP20 - G9

Order Code: ZT3310746S

£199.99 Inc VAT (20%)


Description

Eclipse Flush Silver Plated Effect Glass & Clear Glass Drops 3 Light Dimmable IP20 - G9 | Description: An amazing electro-plated glass ceiling light filled with striking clear glass droppers, creating a highly reflective light pattern. | Features: Finish: Silver Plated Effect Glass & Clear Glass Drops, Material: Steel & Glass, IP Rating: IP20, Diameter (cm) : 28, Projection (cm) : 17, Lamp Type: G9, No. of Lamps: 3, Wattage: 28W, Bulb Included: No, Dimmable, Kelvin (K) : 2800, Lumens (L) : 370, Weight (kg) : 1.8

See full description
Specifications for Eclipse Flush Silver Plated Effect Glass & Clear Glass Drops 3 Light Dimmable IP20 - G9
  • Bulb Included
    No
  • Diameter
    28cm
  • Lamp Type
    G9
  • Product Type
    Flush Mount Light
  • Wattage
    28W
  • Number of Lamps
    3
  • Lumens
    370lm
  • IP Rating
    IP20
  • Dimmable
    Yes
  • Weight
    1.8kg
  • Colour Temperature
    2800K
  • Material
    Steel & Glass
  • Projection
    17cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome