Edinburgh 2 Light Bathroom Flush Ceiling Light Antique Brass IP44, E27

Order Code: ZT3315549S

£169.99 Inc VAT (20%)


Description

Edinburgh 2 Light Bathroom Flush Ceiling Light Antique Brass IP44, E27 | Description: The traditional style of the IP44 flush is designed for a bathroom. Its antique brass finish would fit great in a traditional setting and the exposed lamps create a vibrant glow when lit. | Features: Finish: Antique Brass, Material: Steel, IP Rating: IP44, Height (cm) : 14.5, Width (cm) : 35, No. of Lights: 2, Lamp Type: E27, Dimmable: Yes, Wattage (max) : 40W, Class: 1 (Earthed) , Bulb Included: No

See full description
Specifications for Edinburgh 2 Light Bathroom Flush Ceiling Light Antique Brass IP44, E27
  • Bulb Included
    No
  • Lamp Type
    E27
  • Width
    35cm
  • Class
    1 (Earthed)
  • Number of Lights
    2
  • Dimmable
    Yes
  • IP Rating
    IP44
  • Material
    Steel
  • Height
    14.5cm
  • Finish
    Antique Brass
  • Maximum Wattage
    40W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome