Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Flush Mount Lights
Endcliffe LED Circular Amenity Light, IP65, 230V Mains, Black, Opal Diffuer
By BLE
Order Code:
ZT5151476S
£89.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 14th Jan
In Stock
GBP
89.99
https://www.zoro.co.uk/shop/electrical-and-lighting/flush-mount-lights/endcliffe-led-circular-amenity-light-ip65-230v-mains-black-opal-diffuer/p/ZT5151476S
Add to quotation
View all Flush Mount Lights
Description
ENDCLIFFE LED Circular Amenity Light, IP65, 230V Mains, Black, Opal Diffuer
Specifications
Specifications for Endcliffe LED Circular Amenity Light, IP65, 230V Mains, Black, Opal Diffuer
Product Type
Circular Amenity Light
Finish
Black
IP Rating
IP65
Voltage
230V
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome