Falmouth 3 Light Semi Flush Bathroom Ceiling Light Gold IP44, G9

Order Code: ZT3311223S

£399.99 Inc VAT (20%)


Description

Falmouth 3 Light Semi Flush Bathroom Ceiling Light Gold IP44, G9 | Description: This collection uses a charming heart shaped design, which will add a romantic feel to any bathroom or bedroom setting. The fittings are complete with the LED lamps, which provide plenty of illumination while keeping energy consumption down to a minimum. The wall lights include an additional integrated LED downlight. The ceiling lights have a white acrylic diffuser which reduces the glare of the light. Available in two finishes; polished chrome with a black shade, and French gold with a white shade. IP44. | Features: Finish: Gold, Material: Steel, IP Rating: IP44, Height (cm) : 42.5, Width (cm) : 40, Projection (cm) : 40, No. of Lights: 3, Lamp Type: G9, Kelvin: 3000, Lumens: 320, Wattage (max) : 3.5, Bulb Included: Yes

See full description
Specifications for Falmouth 3 Light Semi Flush Bathroom Ceiling Light Gold IP44, G9
  • Lumens
    320
  • Lamp Type
    G9
  • Width
    40cm
  • Bulb Included
    Yes
  • Height
    42.5cm
  • Finish
    Gold
  • Colour Temperature
    3000
  • Material
    Steel
  • IP Rating
    IP44
  • Number of Lights
    3
  • Maximum Wattage
    3.5

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome