Fargo 2 Light Medium Ceiling Flush Light Dark Bronze, Tiffany Glass, E27

Order Code: ZT3311606S

£329.99 Inc VAT (20%)


Description

Fargo 2 Light Medium Ceiling Flush Light Dark Bronze, Tiffany Glass, E27 | Description: This Tiffany style wall light is a beautifully understated design comprising of clean lines with a diamond shaped border. Dimmable and compatible with LED lamps. Matching items available. | Features: Finish: Dark Bronze, Tiffany glass, IP Rating: IP20, Height (cm) : 17, Diameter (cm) : 41.5, Projection (cm) : 17, No. of Lights: 2, Lamp Type: E27, Bulb: Incandescent, Dimmable: Yes, Wattage (max) : 60, Bulb Included: No

See full description
Specifications for Fargo 2 Light Medium Ceiling Flush Light Dark Bronze, Tiffany Glass, E27
  • Bulb Included
    No
  • Lamp Type
    E27
  • Bulb
    Incandescent
  • Wattage
    60
  • Dimmable
    Yes
  • Product Type
    Ceiling Flush Light
  • Maximum Wattage
    60W
  • IP Rating
    IP20
  • No. of Lights
    2
  • Diameter
    41.5cm
  • Height
    17cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome