Feiss Urban Restoration 3 Light Semi Flush Dark Antique Brass IP44

Order Code: ZT4905444S

£649.99 Inc VAT (20%)


Description

Feiss Urban Restoration 3 Light Semi Flush Dark Antique Brass IP44 | Description: Vintage cage design | IP44 rated for bathroom use| Suitable for all interior rooms | Dark Antique Brass finish | Features: Finish: Dark Antique Brass Material: Clear Glass Height: 14.90 Width: 65.40 Depth: 65.40 Lamp Type: E27 Number of Lights: 3 IP Rating: IP44 Dimmable: Yes - Dimmable Bulbs Required Bulb Included: Yes Wattage (max) : 60W Weight (kg) : 3.85

See full description
Specifications for Feiss Urban Restoration 3 Light Semi Flush Dark Antique Brass IP44
  • Dimmable
    Yes
  • IP Rating
    IP44
  • Lamp Type
    E27
  • Product Type
    Semi Flush Light
  • Weight
    3.85kg
  • Width
    65.4
  • Material
    Clear Glass
  • Finish
    Dark Antique Brass
  • Height
    14.9
  • Number of Lights
    3
  • Maximum Wattage
    60W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome