Gianna Led Round Flush Ceiling Light with White Shade

Order Code: ZT3314351S

£159.99 Inc VAT (20%)


Description

Gianna LED Round Flush Ceiling Light with White Shade | Description: Add this sleek flush light with a white shade to any ceiling of your home. The simple white shade will suit any setting and the large light provides a warm white ambient glow. LEDs use up to 85% less energy and last up to 20 times longer than incandescent bulbs. The fitting has a white polycarbonate diffuser which softens the light while allowing it to spread throughout the room. Available with a choice of shade finishes. | Features: Finish: White, Material: Polycarbonate, IP Rating: IP20, Height (cm) : 10, Diameter (cm) : 37, No. of Lights: 36, Lamp Type: INTEGRATED LED, Kelvin: 3000, Lumens: 750, Wattage (max) : 0.5, Bulb Included: Yes

See full description
Specifications for Gianna Led Round Flush Ceiling Light with White Shade
  • Colour Temperature
    3000
    3000K
  • Material
    Polycarbonate
  • Maximum Wattage
    0.5
  • Height
    10cm
  • Product Type
    Flush Ceiling Light
  • Bulb Included
    Yes
  • IP Rating
    IP20
  • Number of Lights
    36
  • Lumens
    750
  • Diameter
    37cm
  • Finish
    White
  • Lamp Type
    Integrated LED

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome